MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Item #: 637306
Cat #: MCALIG126SOL250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'

Overview

MC Cable, Isolated Ground, Aluminum, 12/6 Solid, 250'
Also known as: MCALIG126SOL250CL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Conductors: 6
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)