MC Luminary Cable, 16/2 (Purple/Pink) 12/3 (Brown/Orange/Gray, Green Ground, 250'
Item #:
786188
Cat #:
18BG-42-501
UPC:
077680311078
Sign In or Register to view pricing and more.
Documents & Guides
MC Luminary Cable, 16/2 (Purple/Pink) 12/3 (Brown/Orange/Gray, Green Ground, Copper Conductors, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. **For Use with LED and Fluorescent Dimming and SMART Buildings**
Overview
MC Luminary Cable, 16/2 (Purple/Pink) 12/3 (Brown/Orange/Gray, Green Ground, Copper Conductors, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. **For Use with LED and Fluorescent Dimming and SMART Buildings**
Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
Also known as: 077680311078, 18BG-42-501
Specifications
Length: | 250 ft |
Gauge: | 16 |
Color: | Purple/Pink/Brown/Gray/Orange |
Length: | 250 ft |
Color: | Purple/Pink/Brown/Gray/Orange |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)