Luminary Cable for Health Care Facilities, 12/2, 250' Coil

Item #: 1122281
Cat #: LH04-42-500
UPC: 077680365323
Sign In or Register to view pricing and more.
Documents & Guides
Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, Wire Colors: Black, White. O.D.: 0.653". Includes: 16 AWG Twisted Jacketed pair Purple/Pink, 250 Ft. Coil

Overview

Luminary Cable for Health Care Facilities, 12-2 Copper Conductors with Ground, 600V, Green, Interlocked Aluminum Armor, Solid, Wire Colors: Black, White. O.D.: 0.653". Includes: 16 AWG Twisted Jacketed pair Purple/Pink, 250 Ft. Coil
AFC was the first to commercialize Metal Clad (MC) Cable with both power and control circuits under one armor - MC Luminary. AFC is expanding our MC Luminary offering to include both an HCF version for patient care applications, as well as another industry first, a complete line of multi-zone lighting cable configurations.
Also known as: 077680365323, LH04-42-500

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12, 16
Color: Black/White
Volts AC: 600
Conductors: 2
Material: Copper
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)