12-3 MC LITE 250' COIL

Item #: 495762
Cat #: 2105S42-00
UPC: 077680229267
Sign In or Register to view pricing and more.
Documents & Guides
MC Lite Type MC Cable, Traditional, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 135 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System

Overview

MC Lite Type MC Cable, Traditional, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Interlocking Aluminum Strip Armor, Color: 120/208 V: Black, Red, White, Green, 250 FT Coil, Weight: 135 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant, ISO 9001 Certified. ColorSpec ID System
Also known as: 077680229267, 2105S42-00

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/Red/White
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Color: Black/Red/White

Customer Reviews

No reviews for this product
(0)