MC Cable, Aluminum Flex, 1/3 AL w/Ground, Cut to Length

Item #: 1442423
Cat #: MCAL1114STRWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 1 AWG Stranded Aluminum with 4 AWG Ground, Cut to Length

Overview

MC Cable, Aluminum Flex, (3) 1 AWG Stranded Aluminum with 4 AWG Ground, Cut to Length
Also known as: MCAL1114STRWG-CUT

Specifications

Gauge: 1
Conductors: 3
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Gauge: 1
Material: Copper
Length: Cut to Length
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Volts AC: 600

Customer Reviews

No reviews for this product
(0)