BX MCAL122STRBLKREDWG1000RL

Item #: 708138
Cat #: MCAL122STRBLKREDWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL122STRBLKREDWG1000RL MC-AL-12/2-STR-BLK-RED-WITH GREEN GND 1000FT

Overview

BX MCAL122STRBLKREDWG1000RL MC-AL-12/2-STR-BLK-RED-WITH GREEN GND 1000FT
Also known as: MCAL122STRBLKREDWG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)