MC Cable, Aluminum Flex, 1/4 w/Ground, Stranded, 500'
Item #:
203937
Cat #:
MCAL14STRWG500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 1 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors
Overview
Armored Cable - Aluminum, Type MC, 1 AWG, 4 Conductor, Stranded, Copper, 6 AWG (solid green) Ground, 500' Reel, Black, White, Red, Blue Conductors
Type MC Cable meets or exceeds the requirements of UL Standard 83, UL Standard 1569 for Type MC, UL Standard 1685, Federal Specification A-A59544 (formerly J-C-30B), Jacketed & Non Jacketed will both pass " UL Test" & "FT4/IEEE 1202" (70,000 Btu/hr) Vertical Cable Tray Flame Test, and the National Electrical Code.
Also known as: MCAL14STRWG500RL
Specifications
Gauge: | 1 |
Length: | 500 ft |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 1 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Length: | 500 ft |
Jacket: | Aluminum |
Conductors: | 4 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)