Sign In or Register to view pricing and more.
Documents & Guides
(3) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Overview
(3) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape , or a smooth corrugated sheath. A plastic overall jacket can also be provided.
Also known as: MCAL43STRWG1000RL
Specifications
Gauge: | 4 |
Conductors: | 3 |
Length: | 1000 ft, Cut to Length |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 4 |
Length: | 1000 ft, Cut to Length |
Jacket: | Aluminum |
Stranding: | Stranded |
Conductors: | 3 |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)