MC Cable, Aluminum Flex, (4) 500 Str Alum w/ Ground

Item #: 164472
Cat #: MCAL5005005005002/0STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 500 MCM Stranded Aluminum with 2/0 AWG Ground

Overview

MC Cable, Aluminum Flex, (4) 500 MCM Stranded Aluminum with 2/0 AWG Ground
Southwire AlumaFlex TM Type MC Cable with triple E TM Aluminum Alloy is constructed with Type THHN/THWN-2 conductors rated 90 o C dry, and a bare equipment grounding conductor. Conductors are AlumaFlex TM AA-8000 series aluminum alloy compact stranded. A binder tape is wrapped over the conductors. Aluminum interlocking armor is applied over the assembly.
Also known as: MCAL5005005005002/0STRWG

Specifications

Length: 500 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Length: 500 ft
Jacket: Aluminum
Conductors: 4
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)