MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded, 2500'

Item #: 297440
Cat #: MCAL63STRWG2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Aluminum, Type MC, 6 AWG, 3 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 2500' Reel, Black, White, Red Conductors

Overview

Armored Cable - Aluminum, Type MC, 6 AWG, 3 Conductor, Stranded, Copper, 8 AWG (solid green) Ground, 2500' Reel, Black, White, Red Conductors
Also known as: MCAL63STRWG2500RL

Specifications

Conductors: 3
Length: 2500 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 6
Stranding: Stranded
Package Type: Reel
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Jacket: Aluminum
Gauge: 6
Package Type: Reel

Customer Reviews

No reviews for this product
(0)