1 w/Ground, Aluminum Feeder Cable, 1000'

Item #: 1065504
Cat #: MCAL13STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 1 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket, 1000 Foot Reel

Overview

(3) 1 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket, 1000 Foot Reel
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: MCAL13STRWG

Specifications

Gauge: 1
Conductors: 3
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600
Gauge: 1
Length: 1000 ft
Volts AC: 600
Conductors: 3
Jacket: Aluminum

Customer Reviews

No reviews for this product
(0)