4 w/Ground, Aluminum Feeder Cable, 1000'

Item #: 1154471
Cat #: MCAL44STRWG1000RL
UPC: 662927623450
Sign In or Register to view pricing and more.
Documents & Guides
(4) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket, 1000 Foot Reel

Overview

(4) 4 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket, 1000 Foot Reel
Also known as: 662927623450, MCAL44STRWG1000RL

Specifications

Gauge: 4
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Package Type: Reel
Gauge: 4
Jacket: Aluminum
Conductors: 4
Length: 1000 ft
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)