12/2 Aluminum Armored Cable MC-Stat Lite 250'

Item #: 610652
Cat #: ACHCFAL122SOLBRNGRY250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 Copper Conductors with (1) Ground, 277/480V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Brown, Gray, Green. O.D.: .523".

Overview

12/2 Copper Conductors with (1) Ground, 277/480V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Brown, Gray, Green. O.D.: .523".
Also known as: ACHCFAL122SOLBRNGRY250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)