PVC Coated MC, 10/4 Solid, Ground, 1000'

Item #: 149693
Cat #: MCALPVCCTD104SOLWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 10/4 Solid, Ground, 1000'

Overview

PVC Coated MC, 10/4 Solid, Ground, 1000'
Also known as: MCALPVCCTD104SOLWG1000RL

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Reel
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Color: Gray
Conductors: 4
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)