PVC Coated MC, 10/4 Solid, Ground, 250'

Item #: 767814
Cat #: MCALPVCCTD104SOLWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 10/4 Solid, Ground, 250'

Overview

PVC Coated MC, 10/4 Solid, Ground, 250'
Also known as: MCALPVCCTD104SOLWG250CL

Specifications

Gauge: 10
Length: 250 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Coil
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Color: Gray
Conductors: 4
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)