PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 250'

Item #: 515980
Cat #: MCALPVCCTD123SOLBRNGRYORNWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 250'

Overview

PVC Coated MC, 12/3 Solid, Brown/Gray/Orange, Ground, 250'
Also known as: MCALPVCCTD123SOLBRNGRYORNWG250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Coil
Length: 250 ft
Gauge: 12
Color: Gray
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)