PVC Coated MC, 12/4 Solid, Ground, 250'

Item #: 172595
Cat #: MCALPVCCTD124SOLWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC, 12/4 Solid, Ground, 250'

Overview

PVC Coated MC, 12/4 Solid, Ground, 250'
Also known as: MCALPVCCTD124SOLWG250CL

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: PVC Coated Aluminum
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 12
Color: Gray
Conductors: 4
Jacket: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)