Stranded Conductor PVC Coated Armored Cable
35 Found
Houston Wire
PVC Coated Armored Instrumentation Cable, 16 AWG, 1 Pair, Shielded, 600V
Item #: 663615
CAT #: HW3051601P
UPC:
Sign In or Register to view pricing and more.
Houston Wire
10/3C TECK 90 600V-40C/90C
Item #: 2013970
CAT #: T31003
UPC:
Sign In or Register to view pricing and more.
Multiple
PVC Coated MC Cable, 8/2 Stranded Copper, 1000'
Item #: 1429370
CAT #: MCALPVCCTD82STRWG1000RL
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOU HW305-1601T 600V ARMORED
Item #: 436988
CAT #: HW3051601T
UPC:
Sign In or Register to view pricing and more.
Houston Wire
PVC Coated Armored Instrumentation Cable, 16 AWG, 2 Pair, Shielded, 600V
Item #: 497254
CAT #: HW3051602P
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PVC Coated MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded
Item #: 168548
CAT #: Y10603A
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PVC Coated MC Cable, 4/0-3C Copper, Aluminum Armor, 600V
Item #: 657760
CAT #: Y14/003A
UPC:
Sign In or Register to view pricing and more.
Multiple
PVC Coated MC Cable, 10/2 Stranded Copper, 250'
Item #: 1008779
CAT #: MCALPVCCTD102STRBRNGRYWG250CL
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOU HW30100203 #2 3/C W/GNDARMOR CABLE
Item #: 396548
CAT #: HW30100203
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PVC Coated MC Cable, 1/0-3C Copper, Aluminum Armor, 600V
Item #: 866173
CAT #: Y11/003A
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14/3C TECK 90
Item #: 161864
CAT #: T31403
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14/12C TECK90 600V-40C/90C CSA HL W/1X14 BARE GROU
Item #: 1728930
CAT #: T31412
UPC:
Sign In or Register to view pricing and more.
Multiple
PVC Coated MC, 10/2 Stranded, 1000'
Item #: 1117411
CAT #: MCALPVCCTD102STRBRNGRYWG1000RL
UPC:
Sign In or Register to view pricing and more.
Omni Cable
16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C
Item #: 664937
CAT #: XL41612
UPC:
Sign In or Register to view pricing and more.
Multiple
MCALPVCCTD122STRWG250CL
Item #: 276032
CAT #: MCALPVCCTD122STRWG250CL
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14/5C XLP/PVC M1/E2 600V MC-HL CCA W/1X#14 GREEN GROUND
Item #: 864602
CAT #: X11405
UPC:
Sign In or Register to view pricing and more.
Houston Wire
PVC Coated Armored Instrumentation Cable, 16 AWG, 1 Pair, Shielded, 600V
PVC Coated Aluminum Armored Instrumentation Cable, Type MC-HL, 16 AWG Copper, 1 Pair, Shielded, 600V, Impervious Continuously Welded
Item #: 663615
CAT #: HW3051601P
UPC:
Sign In or Register to view pricing and more.
Houston Wire
10/3C TECK 90 600V-40C/90C
10/3C TECK 90 600V-40C/90C
Item #: 2013970
CAT #: T31003
UPC:
Sign In or Register to view pricing and more.
Multiple
PVC Coated MC Cable, 8/2 Stranded Copper, 1000'
PVC Coated MC Cable, 8/2 Stranded Copper, Aluminum Flex, 1000'
Item #: 1429370
CAT #: MCALPVCCTD82STRWG1000RL
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOU HW305-1601T 600V ARMORED
HOU HW305-1601T 600V ARMORED
Item #: 436988
CAT #: HW3051601T
UPC:
Sign In or Register to view pricing and more.
Houston Wire
PVC Coated Armored Instrumentation Cable, 16 AWG, 2 Pair, Shielded, 600V
PVC Coated Armored Instrumentation Cable, 16 AWG, 2 Pair, Shielded, 600V
Item #: 497254
CAT #: HW3051602P
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PVC Coated MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded
PVC Coated MC Cable, Aluminum Flex, 6/3 w/Ground, Stranded
Item #: 168548
CAT #: Y10603A
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PVC Coated MC Cable, 4/0-3C Copper, Aluminum Armor, 600V
PVC Coated MC Cable, 4/0 AWG Stranded Copper (XHHW), 3 Conductor, Aluminum Interlocked Armor, 600V, 90°C
Item #: 657760
CAT #: Y14/003A
UPC:
Sign In or Register to view pricing and more.
Multiple
PVC Coated MC Cable, 10/2 Stranded Copper, 250'
PVC Coated MC Cable, 10/2 Stranded Copper, Aluminum Flex, 250'
Item #: 1008779
CAT #: MCALPVCCTD102STRBRNGRYWG250CL
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOU HW30100203 #2 3/C W/GNDARMOR CABLE
HOU HW30100203 #2 3/C W/GNDARMOR CABLE
Item #: 396548
CAT #: HW30100203
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PVC Coated MC Cable, 1/0-3C Copper, Aluminum Armor, 600V
PVC Coated MC Cable, 1/0 AWG Stranded Copper (XHHW), 3 Conductor, Aluminum Interlocked Armor, 600V, 90°C
Item #: 866173
CAT #: Y11/003A
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14/3C TECK 90
OMC T31403 14/3C TECK 90
Item #: 161864
CAT #: T31403
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14/12C TECK90 600V-40C/90C CSA HL W/1X14 BARE GROU
14/12C TECK90 600V-40C/90C CSA HL W/1X14 BARE GROUND
Item #: 1728930
CAT #: T31412
UPC:
Sign In or Register to view pricing and more.
Multiple
PVC Coated MC, 10/2 Stranded, 1000'
PVC Coated MC, 10/2 Stranded, 1000'
Item #: 1117411
CAT #: MCALPVCCTD102STRBRNGRYWG1000RL
UPC:
Sign In or Register to view pricing and more.
Omni Cable
16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C
16/12PR PVC SPOS M1/E1 CCA 600V MCHL 90C
Item #: 664937
CAT #: XL41612
UPC:
Sign In or Register to view pricing and more.
Multiple
MCALPVCCTD122STRWG250CL
BX MCALPVCCTD122STRWG250CL
Item #: 276032
CAT #: MCALPVCCTD122STRWG250CL
UPC:
Sign In or Register to view pricing and more.
Omni Cable
14/5C XLP/PVC M1/E2 600V MC-HL CCA W/1X#14 GREEN GROUND
14/5C XLP/PVC M1/E2 600V MC-HL CCA W/1X#14 GREEN GROUND
Item #: 864602
CAT #: X11405
UPC:
Sign In or Register to view pricing and more.