4/1 Solid 600V Base Copper 250'

Item #: 551160
Cat #: ACBARE4SOL250RL
UPC: 077680100320
Sign In or Register to view pricing and more.
Documents & Guides
4/1 Bare Copper Conductor, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil.

Overview

4/1 Bare Copper Conductor, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil.
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680100320, ACBARE4SOL250RL

Specifications

Length: 250 ft
Gauge: 4
Jacket: Steel
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Length: 250 ft
Jacket: Steel
Volts AC: 600
Stranding: Solid
Gauge: 4
Material: Copper
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)