12-4 MC TUFF BN OE YW GY GN 250' COIL
Item #:
355335
Cat #:
1706B42T01
UPC:
077680195708
Sign In or Register to view pricing and more.
Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.565 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Yellow, Green, 250 FT Coil, Weight: 223 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Overview
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.565 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Yellow, Green, 250 FT Coil, Weight: 223 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195708, 1706B42T01
Specifications
Length: | 250 ft |
Jacket: | Steel |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Solid |
Length: | 250 ft |
Gauge: | 12 |
Volts AC: | 600 |
Stranding: | Solid |
Jacket: | Steel |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)