14-2 FACC FPLP/MC BN PE GN 1000' REEL
Item #:
589195
Cat #:
1834R60-37
UPC:
077680180766
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 300 V (FPLP), 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Brown, Purple, 1000 FT, Weight: 175 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Overview
Fire Alarm Control Cable, Type FPLP-MC, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 300 V (FPLP), 600 V (MC), THHN Insulation, Polyester Assembly Tape Shield, Galvanized Interlocking Steel Strip (Red Striped) Armor, Color: Brown, Purple, 1000 FT, Weight: 175 LB/1000 FT, UL 66, 83, 1424, 1479, 1569, 1581, 2556 File Number E80042, NEC 300.22(C), 392, 330, 430.2, 501, 502, 503, 530, 504, 505, 518, 530, 645, 725, 760, 760.154(A), Federal Specification A-A-59544 (Formerly J-C-30B), NFPA 262, ISO 9001 Certified
Also known as: 077680180766, 1834R60-37
Specifications
Conductors: | 2 |
Jacket: | Steel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 14 |
Stranding: | Solid |
Conductors: | 2 |
Length: | 1000 ft |
Volts AC: | 600 |
Stranding: | Solid |
Jacket: | Steel |
Material: | Copper |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)