MC Cable, PVC Coated-Parking Deck Cable, 12-2 Solid, 1000 Foot

Item #: 165055
Cat #: 2304-60-00
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, PVC Coated-Parking Deck Cable, 12-2 Solid, 1000 Foot

Overview

MC Cable, PVC Coated-Parking Deck Cable, 12-2 Solid, 1000 Foot
Branch circuit and feeder wiring for lighting, control and signal circuits in wet, dirty or oily locations, buried directly in earth or concrete, surface mounted or trenched for use in parking deck or parking lot applications, golf courses, ski mountains, docks, marinas, pumping stations and stadium lighting. Also used in continuous runs to outdoor or underground swimming pool motors, pumps and related equipment (per NEC® 680), fished, exposed or concealed cable trays, direct sunlight and hazardous locations up to Class I & II, Div. 2 and Class III, Div. 1 & 2 (NEC® Articles 501, 502, 503, 530).Galvanized Steel Armor with PVC Jacket
Also known as: 2304-60-00

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)