12-3 MC PARKING DECK/LOT CABLE 250' COIL
Item #:
360660
Cat #:
2305-42-00
UPC:
077680115331
Sign In or Register to view pricing and more.
Documents & Guides
Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 12 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 12 AWG. Colors: Black, Red, White, Green. 250 FT.
Overview
Parking Deck/Lot Cable, Type MC Jacketed Cable, Galvanized Interlocking Steel Strip with Gray PVC Jacket. Assembly Cover: Polypropylene Tape. Max Temperature Rating: 90 DEG C (Dry), 75 DEG C(Wet). Insulated 12 AWG Green Solid Copper Grounding Conductor. UL Listed for -40 DEG C low temperature. UL listed for cable tray use. UL listed for Direct Burial including concrete encasement and wet locations. UL listed sunlight resistant and oil resistant II.UL 83, 1479, 1569, 1581, 2556. 3 Conductors, 12 AWG. Colors: Black, Red, White, Green. 250 FT.
Also known as: 077680115331, 2305-42-00
Specifications
Length: | 250 ft |
Conductors: | 3 |
Jacket: | Steel |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Solid |
Length: | 250 ft |
Jacket: | Steel |
Material: | Copper |
Stranding: | Solid |
Conductors: | 3 |
Gauge: | 12 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)