MC Cable, Steel Flex, 12/2 Solid w/Ground, Black/White, 1000'

Item #: 151471
Cat #: MCSTL122SOLBLKWHTWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"

Overview

Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .495"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCSTL122SOLBLKWHTWG1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel
Jacket: Steel
Gauge: 12
Color: Black/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)