3/8"X6'14-3SOL BK WE GN WHIP 30PCS/CTN
Item #:
339335
Cat #:
4502-21
UPC:
077680165732
Sign In or Register to view pricing and more.
Documents & Guides
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 2 Conductors, 14 AWG. Solid Copper 30 Units per Package
Overview
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 2 Conductors, 14 AWG. Solid Copper 30 Units per Package
Also known as: 077680165732, 4502-21
Specifications
Conductors: | 3 |
Volts AC: | 120 |
Jacket: | Steel |
Material: | Copper |
Gauge: | 14 |
Length: | 6 ft |
Stranding: | Solid |
Conductors: | 3 |
Jacket: | Steel |
Gauge: | 14 |
Stranding: | Solid |
Volts AC: | 120 |
Material: | Copper |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)