Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector

Item #: 1334777
Cat #: BFW1836S
UPC: 752560310005
Sign In or Register to view pricing and more.
Documents & Guides
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End

Overview

Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Flexible steel fixture whips are completely pre-assembled and ready to install.
Also known as: 752560310005, BFW1836S

Specifications

Gauge: 18
Conductors: 3
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Solid
Gauge: 18
Volts AC: 120
Material: Copper
Stranding: Solid
Conductors: 3
Jacket: Steel
Length: 6 ft

Customer Reviews

No reviews for this product
(0)