Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector

Item #: 1234457
Cat #: BFW1856S
UPC: 752560310029
Sign In or Register to view pricing and more.
Documents & Guides
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End

Overview

Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Specializing in standard and custom job site lightning fixtures, replacement lamps and accessories to fit construction and niche industry needs. Our products are made strong and perform efficiently to handle the demands of commercial use.
Also known as: 752560310029, BFW1856S

Specifications

Conductors: 5
Gauge: 18
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Solid
Conductors: 5
Volts AC: 120
Material: Copper
Stranding: Solid
Gauge: 18
Jacket: Steel
Length: 6 ft

Customer Reviews

No reviews for this product
(0)