FIXTURE WHIP; 3-12 AWG

Item #: 470371
Cat #: EPW1263S
UPC: 780321103375
Sign In or Register to view pricing and more.
Documents & Guides
EPC EPW1263S FIXTURE WHIP; 3-12 AWG

Overview

EPC EPW1263S FIXTURE WHIP; 3-12 AWG
Also known as: 780321103375, EPW1263S

Specifications

Conductors: 3
Volts AC: 120
Jacket: Steel
Gauge: 12
Material: Copper
Length: 6 ft
Stranding: Solid
Conductors: 3
Jacket: Steel
Material: Copper
Stranding: Solid
Volts AC: 120
Gauge: 12
Length: 6 ft

Customer Reviews

No reviews for this product
(0)