Metallic Whip, 18/3 AWG Solid, 3/8" Flex, 6' Long
Item #:
524146
Cat #:
EPW1863S
UPC:
780321103283
Sign In or Register to view pricing and more.
Documents & Guides
Metallic Fixture Whip, Screw-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Overview
Metallic Fixture Whip, Screw-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
• Two die cast “Snap-In” Connectors on each end of the QuikWhip snaps directly into the fixture or electrical box. • WAGO® Pushwire 4-port Connectors on each end of the QuikWhip. • Solid or stranded THHN conductors enclosed in six feet of 3/8” (.375”) flexible steel conduit, 6 foot length - standard.
Also known as: 780321103283, EPW1863S
Specifications
Gauge: | 18 |
Conductors: | 3 |
Volts AC: | 120 |
Jacket: | Steel |
Material: | Copper |
Length: | 6 ft |
Stranding: | Solid |
Gauge: | 18 |
Volts AC: | 120 |
Material: | Copper |
Stranding: | Solid |
Conductors: | 3 |
Jacket: | Steel |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)