Metallic Whip, 18/4 AWG Solid, 3/8" Flex, 6' Long
Item #:
517935
Cat #:
EPW1864S
UPC:
780321103290
Sign In or Register to view pricing and more.
Documents & Guides
Metallic Fixture Whip, Screw-In, Length: 6 ft, 4-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green & Red, 3/8" Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.
Overview
Metallic Fixture Whip, Screw-In, Length: 6 ft, 4-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green & Red, 3/8" Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.
UL Listed. File #E87199. Stranded and Solid THHN conductors - Standard. EPCO's Standard Fixture Whips are manufactured using UL listed or UL recognized components. Stranded Fixture Whips include die cast screw connectors on each end. Standard Fixture Whips are sold 30 per carton or 100 extra strong fiber drum.
Also known as: 780321103290, EPW1864S
Specifications
Gauge: | 18 |
Volts AC: | 120 |
Jacket: | Steel |
Material: | Copper |
Conductors: | 4 |
Length: | 6 ft |
Stranding: | Solid |
Gauge: | 18 |
Jacket: | Steel |
Conductors: | 4 |
Stranding: | Solid |
Volts AC: | 120 |
Material: | Copper |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)