FMC-SWp 3/8" 18/4 BkWeGnRd SN 6' 1D

Item #: 815153
Cat #: 55293102
UPC: 032886056444
Sign In or Register to view pricing and more.
Documents & Guides
18-4 LITE-WHIP SOL 6'(B/W/G/R) SNAP-IN 100Pcs/Drum

Overview

18-4 LITE-WHIP SOL 6'(B/W/G/R) SNAP-IN 100Pcs/Drum
Also known as: 032886056444, 55293102

Specifications

Gauge: 18
Volts AC: 120
Material: Copper
Jacket: Aluminum
Conductors: 4
Length: 6 ft
Stranding: Solid
Gauge: 18
Material: Copper
Conductors: 4
Stranding: Solid
Volts AC: 120
Jacket: Aluminum
Length: 6 ft

Customer Reviews

No reviews for this product
(0)