6' Non-Metallic Whip, 3/4" Flex, Type UL LFNC-B 8/BX

Item #: 199333
Cat #: 8017
UPC: 077680137326
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Whips Type UL. Type LFNC-Liquidtight. 3/4 IN, 6 Foot Length. 3 Conductors, 8 AWG. 8 per box. UL File Reference E96572 NEC« 410, 430, 440, 250, 356

Overview

Non-Metallic Whips Type UL. Type LFNC-Liquidtight. 3/4 IN, 6 Foot Length. 3 Conductors, 8 AWG. 8 per box. UL File Reference E96572 NEC« 410, 430, 440, 250, 356
UL File Reference E96572
Also known as: 077680137326, 8017

Specifications

Diameter: 3/4 in
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 8
Length: 6 ft
Diameter: 3/4 in
Volts AC: 120
Material: Copper
Gauge: 8
Conductors: 3
Jacket: PVC
Color: Gray
Length: 6 ft

Customer Reviews

No reviews for this product
(0)