6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded

Item #: 398035
Cat #: ACWNM1063-1RA
UPC: 780321112049
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.

Overview

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.
Also known as: 780321112049, ACWNM1063-1RA

Specifications

Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Stranding: Stranded
Gauge: 10
Volts AC: 120
Material: Copper
Length: 6 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)