Whip Assembly, 1/2", Liquidtight Conduit, 10 AWG, 4' Long

Item #: 518305
Cat #: LTWHIP-12-4-10
UPC: 785991058390
Sign In or Register to view pricing and more.
Documents & Guides
Whip Assembly, 1/2 In, Liquidtight Conduit, 10 AWG THHN, 4 Ft Length

Overview

Whip Assembly, 1/2 In, Liquidtight Conduit, 10 AWG THHN, 4 Ft Length
Also known as: 785991058390, LTWHIP-12-4-10

Specifications

Diameter: 1/2 in
Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 4 ft
Diameter: 1/2 in
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 10
Volts AC: 120
Material: Copper
Length: 4 ft

Customer Reviews

No reviews for this product
(0)