Liquidtight Whip Assembly, 1/2", 10 AWG, 6' Long

Item #: 518301
Cat #: LTWHIP-12-6-10
UPC: 785991058383
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Whip Assembly, 1/2", 10 AWG, 6' Long

Overview

Liquidtight Whip Assembly, 1/2", 10 AWG, 6' Long
Also known as: 785991058383, LTWHIP-12-6-10

Specifications

Diameter: 1/2 in
Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Diameter: 1/2 in
Conductors: 3
Jacket: PVC
Color: Gray
Gauge: 10
Volts AC: 120
Material: Copper
Length: 6 ft

Customer Reviews

No reviews for this product
(0)