Copper Lightning Protection, 16 AWG, 29 Strand, 250'

Item #: 562066
Cat #: 29-250
UPC: 808475029867
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Copper Lightning Protection, 16 AWG, 29 Strand, 250'

Overview

Copper Lightning Protection, 16 AWG, 29 Strand, 250'
Also known as: 808475029867, 29-250

Specifications

Length: 250 ft
Material: Copper
Conductors: 1
Gauge: 16
Stranding: Stranded
Length: 250 ft
Conductors: 1
Stranding: Stranded
Material: Copper
Gauge: 16

Customer Reviews

No reviews for this product
(0)