Bare Copper, SD, 2 AWG, 7 STR, 125' Reel
Item #:
16052
Cat #:
BARESD27STR125RL
UPC:
884842008895
Sign In or Register to view pricing and more.
Documents & Guides
Bare Copper, Soft Drawn, 2 AWG, 7 Strand, 125 Foot Reel
Overview
Bare Copper, Soft Drawn, 2 AWG, 7 Strand, 125 Foot Reel
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842008895, BARESD27STR125RL, Str
Specifications
Length: | 125 ft |
Gauge: | 2 |
Conductors: | 1 |
Material: | Soft Drawn Copper |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 125 ft |
Conductors: | 1 |
Stranding: | Stranded |
Gauge: | 2 |
Material: | Soft Drawn Copper |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)