4/0 Stranded Soft Drawn Copper Wire, Cut to Length

Item #: 15925
Cat #: BARESD4/019STR-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, 19-Strand, Bare Copper Wire, Soft Drawn, Cut to Length

Overview

4/0 AWG, 19-Strand, Bare Copper Wire, Soft Drawn, Cut to Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: BARESD4/019STR-CUT

Specifications

Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4/0
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)