4 AWG Bare Copper, 7 Strand, Cut to Length

Item #: 1259497
Cat #: BARESD47STR-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Soft Drawn Bare Copper, 7 Strand, Cut to Length

Overview

4 AWG Soft Drawn Bare Copper, 7 Strand, Cut to Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: BARESD47STR-CUT

Specifications

Gauge: 4
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)