BARESD67STR2@315CN

Item #: 164262
Cat #: BARESD67STR2@315CN
UPC: 980100335182
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD67STR2@315CN

Overview

COP BARESD67STR2@315CN
Also known as: 980100335182, BARESD67STR2@315CN

Specifications

Length: 315 ft
Conductors: 1
Gauge: 6
Material: Soft Drawn Copper
Stranding: Stranded
Length: 315 ft
Gauge: 6
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper

Customer Reviews

No reviews for this product
(0)