750 MCM Bare Copper, 61 Strand, 1000'

Item #: 165991
Cat #: BARESD75061STR1000RL
UPC: 980100336530
Sign In or Register to view pricing and more.
Documents & Guides
750 MCM Soft Drawn Bare Copper, 61 Strand, 1000 Foot Reel

Overview

750 MCM Soft Drawn Bare Copper, 61 Strand, 1000 Foot Reel
Also known as: 980100336530, BARESD75061STR1000RL

Specifications

Gauge: 750
Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 750
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)