3/8" Guy Wire 3000'

Item #: 370864
Cat #: 038GUYWIRE
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Guy Wire, 3/8" Diameter, Stranded, Hot Dipped and Galvanized Steel. Weight: 0.273 lb per Foot. Tensile Strength: 15,400 lbs.

Overview

Guy Wire, 3/8" Diameter, Stranded, Hot Dipped and Galvanized Steel. Weight: 0.273 lb per Foot. Tensile Strength: 15,400 lbs.
Also known as: 038GUYWIRE

Specifications

Diameter: 3/8 in
Length: Cut to Length
Material: Steel
Conductors: 1
Diameter: 3/8 in
Material: Steel
Length: Cut to Length
Conductors: 1

Customer Reviews

No reviews for this product
(0)