UL1231-1028 AWM-CSA, 10 AWG STR, Tinned, Lt. Blue, 600V, 8000'

Item #: 838110
Cat #: MTW10STR3/64LTBLU8000DRUM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL1231-1028 AWM - CSA, 10 AWG Tinned Stranded, 104 Strands, Light Blue, 600 Volts, 105° Celsius, 3/64" Nominal Wall Thickness, 8000' Drum

Overview

UL1231-1028 AWM - CSA, 10 AWG Tinned Stranded, 104 Strands, Light Blue, 600 Volts, 105° Celsius, 3/64" Nominal Wall Thickness, 8000' Drum
PKC Group is a global partner, designing, manufacturing and integrating electrical distribution systems, electronics and related architecture components for the commercial vehicle industry and other selected segments.  PKC Group has two main business areas: Wiring Systems and Electronics.
Also known as: MTW10STR3/64LTBLU8000DRUM

Specifications

Gauge: 10
Jacket: PVC
Material: Copper
Length: 8000 ft
Color: Light Blue
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Material: Copper
Color: Light Blue
Conductors: 1
Jacket: PVC
Length: 8000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)