UL 1230-1015 AWM, CSA TEW, 12 AWG Stranded, Tan, 600V, 15000'
Item #:
837944
Cat #:
MTW12STR2/64TAN15000DRUM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 12 AWG Stranded, Tan, 600 Volts, 2/64" Nominal Wall Thickness, 15000' Drum
Overview
UL 1230-1015 AWM, CSA TEW, 12 AWG Stranded, Tan, 600 Volts, 2/64" Nominal Wall Thickness, 15000' Drum
PKC Group is a global partner, designing, manufacturing and integrating electrical distribution systems, electronics and related architecture components for the commercial vehicle industry and other selected segments. PKC Group has two main business areas: Wiring Systems and Electronics.
Also known as: MTW12STR2/64TAN15000DRUM
Specifications
Length: | 15000 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Tan |
Stranding: | Stranded |
Length: | 15000 ft |
Jacket: | PVC |
Volts AC: | 600 |
Color: | Tan |
Gauge: | 12 |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)