UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Black, 600V, 20000'

Item #: 838071
Cat #: MTW14STR2/64BLK20000DRUM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Black, 600 Volts, 2/64" Nominal Wall Thickness, 20000' Drum

Overview

UL 1230-1015 AWM, CSA TEW, 14 AWG Stranded, Black, 600 Volts, 2/64" Nominal Wall Thickness, 20000' Drum
PKC Group is a global partner, designing, manufacturing and integrating electrical distribution systems, electronics and related architecture components for the commercial vehicle industry and other selected segments. PKC Group has two main business areas: Wiring Systems and Electronics.
Also known as: MTW14STR2/64BLK20000DRUM

Specifications

Length: 20000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 20000 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)