14 AWG MTW, White, 500'

Item #: 66355
Cat #: MTW14STR264WHT500RL
UPC: 980130308057
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.
Machine Tool Wire (MTW) consists of stranded, soft annealed copper conductors insulated with Polyvinylchloride (PVC) . MTW is UL rated for 600 volts. #10, 12, and 14AWG are 19 strands, all others are “highly flexible” stranding constructions.
Also known as: 980130308057, MTW14STR264WHT500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)