UL 1230-1015 AWM, CSA TEW, 18 AWG Stranded, Orange, 600V, 40000'
Item #:
838018
Cat #:
MTW18STR2/64ORN40000DRUM
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
UL 1230-1015 AWM, CSA TEW, 18 AWG Stranded, Orange, 600 Volts, 2/64" Nominal Wall Thickness, 40000' Drum
Overview
UL 1230-1015 AWM, CSA TEW, 18 AWG Stranded, Orange, 600 Volts, 2/64" Nominal Wall Thickness, 40000' Drum
Also known as: MTW18STR2/64ORN40000DRUM
Specifications
Gauge: | 18 |
Color: | Orange |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 40000 ft |
Stranding: | Stranded |
Gauge: | 18 |
Jacket: | PVC |
Volts AC: | 600 |
Length: | 40000 ft |
Color: | Orange |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)