18 AWG MTW Stranded Copper, Red, 500'
Item #:
65536
Cat #:
MTW18STR264RED500RL
UPC:
980130306107
Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Overview
18 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
MTW stands for Machine Tool Wire . It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.
Also known as: 980130306107, MTW18STR264RED500RL
Specifications
Color: | Red |
Gauge: | 18 |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Red |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Gauge: | 18 |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)