MTW, 2 AWG, Stranded, Black, 500'
Item #:
65646
Cat #:
MTW2STR264BLK500RL
UPC:
980130314805
Sign In or Register to view pricing and more.
Documents & Guides
MTW, 2 AWG, Stranded, Black, 500'
Overview
MTW, 2 AWG, Stranded, Black, 500'
Also known as: 980130314805, MTW2STR264BLK500RL
Specifications
Length: | 500 ft |
Material: | Copper |
Color: | Black |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Length: | 500 ft |
Color: | Black |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Gauge: | 2 |
Conductors: | 1 |
Customer Reviews
No reviews for this product
(0)