MTW, 20 AWG, Stranded, Green, 500'

Item #: 66580
Cat #: MTW20STR264GRN500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MTW, 20 AWG, Stranded, Green, 500'

Overview

MTW, 20 AWG, Stranded, Green, 500'
Also known as: MTW20STR264GRN500RL

Specifications

Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20
Stranding: Stranded
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Gauge: 20

Customer Reviews

No reviews for this product
(0)